{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SUMOCHAM | |
Version | 3×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 23 mm - 23.9 mm | |
Reach L1 | 69 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Iscar item designation | DCN 230-069-32A-3D | |
Manufacturer's designation | DCN 230-069-32A-3D | |
Type of product | Insdexable Drill |
Article number | 231705 23 | |
EAN / GTIN | 7291075291148 | |
Manufacturer number | 3260087 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 23
on request
In stock
5 pieces in stock
BGN 1,106.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
BGN 931.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Version | 3×D | 3×D |
Through-coolant | yes | yes |
Shank ⌀ Ds | 32 | 25 |
Shank length Ls | 60 | 56 |
Reach L1 | 69 | 72 |
Serie | SUMOCHAM | HiPer-Drill |