{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for shank ⌀ D1 | 32 mm | |
Adapter | BT 40 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Machining strategy | HPC | |
Overhang dimension A | 80 mm | |
External ⌀ D | 52 mm | |
Type of product | Indexable drill head adapter |
Article number | 303131 32 | |
Manufacturer number | 406.51.32.80 |