Pull stud Hurco 45° with fit sealed, suitable for steep tapers: 40

Article no.: 308802 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
147 pieces in stock 147 pieces available in 3-4 working days

Select article variation and quantity

suitable for steep tapers Unit price incl. VAT

Availability

  • Pull stud standard: MAS 403

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for steep tapers 40
Pull stud standard MAS 403
Collar ⌀ D 23 mm
Head ⌀ D1 15 mm
Overall length L 57.15 mm
L1 32 mm
Thread M M16
maximum tightening torque 50 Nm
suitable for taper arbors with colour code SK 40
Width across flats 19 mm
Type of product Pull Stud

Identification & Classification

Article number 308802 40
EAN / GTIN 4045197644602
Manufacturer number 308802 40
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

For tools with taper shanks see also DIN 69871 / ISO 7388-1.

Note:

Sealed − with O-ring.
Look in the eShop – you will find the right clamping wrench and width for every job.
When installing the pull stud, cheque the correct tightening torque.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart