This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Arbor for indexable drills Form ADB 25 mm

Article no.: 303131 25

Select article variation and quantity

for shank ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for shank ⌀ D1 25 mm
    Adapter BT 40
    Arbor standard ISO 7388-2; JIS B6339
    Shape ADB
    Balance quality G at rotational speed G 6.3 at 15,000 rpm
    Machining strategy HPC
    Overhang dimension A 76 mm
    External ⌀ D 45 mm
    Type of product Indexable drill head adapter

    Identification numbers & Classifications

    Article number 303131 25
    Manufacturer number 406.51.25.76

    Description

    Version:

    • Position of the threaded pin for countersinking in the indexable drill offset by 0.4 mm.
    • When tightening the increased contact face ⌀ is clamped against the front face of the arbor.
    • Better support, allowing higher feed rates.
    • High concentricity thanks to the mating surface being ground flat to 3µm.

    Application:

    For mounting all standard indexable drills to DIN 6595, Part 1.

    Suitable for:

    All indexable drills with parallel shank to DIN 6595, Part 1.

    Optional extras:

    Pull studs (PS) No. 308760308806.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart