{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 40 | |
Hole characteristics | with bore | |
Pull stud standard | MAS 403 | |
Collar ⌀ D | 23 mm | |
Head ⌀ D1 | 15 mm | |
Overall length L | 60 mm | |
L1 | 35 mm | |
Thread M | M16 | |
maximum tightening torque | 50 Nm | |
suitable for taper arbors with colour code | SK 40 | |
Width across flats | 19 mm | |
Type of product | Pull Stud |
Article number | 308765 40 | |
EAN / GTIN | 4045197532756 | |
Manufacturer number | 308765 40 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Pull stud 45° sealed 40
on request
In stock
899 pieces in stock
US $ 15.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,875 pieces in stock
US $ 14.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,840 pieces in stock
US $ 18.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,165 pieces in stock
US $ 12.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
72 pieces in stock
US $ 15.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
80 pieces in stock
US $ 15.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Pull stud standard | MAS 403 | ISO 7388-3 | ISO 7388-3 | ISO 7388-3 | MAS 403 | MAS 403 |
Collar ⌀ D | 23 | 23 | 23 | 23 | 23 | 23 |
Thread M | M16 | M16 | M16 | M16 | M16 | M16 |
Head ⌀ D1 | 15 | 19 | 19 | 19 | 15 | 15 |
suitable for steep tapers | 40 | 40 | 40 | 40 | 40 | 40 |
Width across flats | 19 | 19 | 19 | 19 | 19 | 19 |
Hole characteristics | with bore | with bore | with bore | with bore | with bore | with bore |