This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Arbor for indexable drills Form ADB 40 mm

Article no.: 303131 40

Select article variation and quantity

for shank ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shank ⌀ D1 40 mm
Adapter BT 40
Arbor standard ISO 7388-2; JIS B6339
Shape ADB
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 60 mm
Type of product Indexable drill head adapter

Identification numbers & Classifications

Article number 303131 40
Manufacturer number 406.51.40.100

Description

Version:

  • Position of the threaded pin for countersinking in the indexable drill offset by 0.4 mm.
  • When tightening the increased contact face ⌀ is clamped against the front face of the arbor.
  • Better support, allowing higher feed rates.
  • High concentricity thanks to the mating surface being ground flat to 3µm.

Application:

For mounting all standard indexable drills to DIN 6595, Part 1.

Suitable for:

All indexable drills with parallel shank to DIN 6595, Part 1.

Optional extras:

Pull studs (PS) No. 308760308806.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart