Multifix rail open storage bins, Length mm / Type: 1000/AA1

Article no.: 928230 1000/AA1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
133 pieces in stock 133 pieces available in 3-4 working days

Select article variation and quantity

Length mm / Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Workstation; Multifix rail
Length 1,000 mm
Width 940 mm
Usable width 934 mm
Installation height 90 mm
Open storage bin height 65 mm
Open storage bin width 130 mm
Open storage bin depth 100 mm
Inclination angle 0 degrees; 20 degrees; 30 degrees
Number of containers 7
Container type AA1
Colour of open storage bin anthracite
suitable for type AA1
Safe working load 50 kg
Weight 3.4 kg
Type of product Storage container rack

Identification & Classification

Article number 928230 1000/AA1
EAN / GTIN 4062406113667
Manufacturer number 928230 1000/AA1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Multifix rail made from aluminium as described under No. 928201, including GARANT open storage bins No. 963301.

Suitable for:

Support columns No. 928010, materials supply trolley No. 918590, perforated panel in conjunction with GARANT easyFix base plate No. 955820 size 2.

Downloads & documents

Suitable products

From the same series "Workstation" View all

Direct purchase

Sign in to your Account

To shopping cart