IMPAKTOR adapter for IMPAKTOR bits C 6.3 6,3R mm

Article no.: 674100 6,3R
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock

Select article variation and quantity

Hexagon shank (mm) Unit price incl. VAT
  • Bit socket: D 6,3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 897/4 Impaktor R
Hexagon shank 6.3 mm
Bit socket D 6,3
overall length 75 mm
Type of product Bit holder

Identification numbers & Classifications

Article number 674100 6,3R
EAN / GTIN 4013288157812
Manufacturer number 05057676001

Description

Version:

For absorbing extreme peak loads when used in IMPACT screwdrivers. When used in combination with IMPAKTOR bits, the integral double torsion spring creates the first Tri-Torsion system in the world. It provides working lives up to 10 times longer than standard bits. Shank machine E 6.3 (1/4 inch), bit holder to DIN 3126 D 6.3 (1/4 inch).
With snap ring and ring magnet sleeve − holds screws reliably.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart