{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Bit-Check 10 Impaktor 2 | |
Drive profile | Screwdriver for Phillips; Screwdriver for TORX® screws | |
Number of pieces | 10 | |
Bit length | 25 mm | |
Drive tool | no | |
Type of product | Bit tool |
Article number |
674131
Copy |
|
EAN / GTIN |
4013288156792
Copy |
|
Manufacturer number |
05057682001
Copy |
|
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |