{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 897/4 Impaktor | |
Hexagon shank | 6.3 mm | |
Bit socket | D 6,3 | |
overall length | 75 mm | |
Type of product | Bit holder |
Article number | 674100 6,3 | |
EAN / GTIN | 4013288157805 | |
Manufacturer number | 05057675001 |