{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Bit-Check 30 Impaktor 1 | |
Drive profile | Screwdriver for Phillips; Pozidriv screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws | |
Number of pieces | 30 | |
Bit length | 25 mm | |
Drive tool | no | |
Type of product | Bit tool |
Article number |
674136
Copy |
|
EAN / GTIN |
4013288156778
Copy |
|
Manufacturer number |
05057690001
Copy |
|
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |