{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 3.5 mm | |
Tip thickness a | 0.6 mm | |
Blade length | 100 mm | |
overall length | 187 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 660701 3,5 | |
EAN / GTIN | 4045197951427 | |
Manufacturer number | 660701 3,5 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for slot-head, with power grip, Blade width b: 3,5mm
on request
In stock
Available in 3-4 working days
1,888 pieces in stock
1,888 pieces available in 3-4 working days
US $ 5.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
3,826 pieces in stock
3,826 pieces available in 3-4 working days
US $ 8.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 187 mm | 180 mm |
Blade length | 100 mm | 90 mm |
Blade width b | 3.5 mm | 3.5 mm |
Tip thickness a | 0.6 mm | 0.6 mm |
Type of product | Screwdrivers | Screwdriver |