{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 5.5 mm | |
Tip thickness a | 1 mm | |
Blade length | 100 mm | |
overall length | 200 mm | |
Hexagon collar for wrench assistance | 8 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 660701 5,5 | |
EAN / GTIN | 4045197951441 | |
Manufacturer number | 660701 5,5 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for slot-head, with power grip, Blade width b: 5,5mm
on request
In stock
1,753 pieces in stock
US $ 8.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 10.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 200 mm | 220 mm |
Blade length | 100 mm | 120 mm |
Blade width b | 5.5 mm | 5.5 mm |
Tip thickness a | 1 mm | 1 mm |
Type of product | Screwdrivers | Screwdriver |