{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 2.5 mm | |
Tip thickness a | 0.4 mm | |
Blade length | 75 mm | |
overall length | 162 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number |
660701 2,5
Copy |
|
EAN / GTIN |
4045197951403
Copy |
|
Manufacturer number |
660701 2,5
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |