Tool set, 21 pieces in zip fastener case, Number of pieces: 21

Article no.: 680135 21
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Number of pieces Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 21
Type of product tool set

Identification & Classification

Article number 680135 21
Copy
EAN / GTIN 4062406199937
Copy
Manufacturer number 680135 21
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Supplied with:

Tape measure: 1 pc. No. 462014 size 3
Double open ended spanners: 1 pc. each No. 610950 size 8×9; 10×11; 12×13; 14×15; 17×19
Hexagon key L-wrench set with ball point, in a plastic clip: 1 pc. No. 627225 size 9
Pozidriv screwdriver: 1 pc. each No. 660701 size 3.5; 4; 5.5
Screwdriver for Phillips: 1 pc. each No. 668401 size 1; 2
Combination pliers: 1 pc. No. 701515 size 160
Storage in zip fastener case: 1 pc. No. 691536

Note:

Supplied with tools sorted in a tool case.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart