Tool case with zip fastening

Article no.: 691536
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
171 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Internal dimension length 250 mm
Internal dimension width 40 mm
Internal dimension height 210 mm
Number of tape loops 25
Closure Zip fastener
Material Synthetic leather, black
Type of product Tool transport system

Identification numbers & Classifications

Article number 691536
EAN / GTIN 4045197375742
Manufacturer number 3650002051

Description

Version:

  • Made of black synthetic leather.
  • With zip fastening on 3 sides.
  • Case opens out flat.
  • With 25 tape loops for carrying tools.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart