Screwdriver for slot-head, with power grip 2,5 mm

Article no.: 660701 2,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,099 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Blade width b 2.5 mm
    Tip thickness a 0.4 mm
    Blade length 75 mm
    overall length 162 mm
    Drive profile Slot-head screwdriver
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 660701 2,5
    EAN / GTIN 4045197951403
    Manufacturer number 660701 2,5

    Description

    Version:

    Multi-component power handle with grip zone optimised for torque and comfort. Hex blade of chrome vanadium steel, chrome-plated. Chrom-Top tips for optimum rust protection.
    From size 5.5 with hexagon flats for wrench assistance.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart