{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Square drive | 1/2 inch | |
Standard | DIN 7422 | |
⌀ drive end | 23 mm | |
Length | 140 mm | |
Drive profile | Hexagon screwdriver | |
Version | TiN coated | |
Material | Chrome vanadium steel | |
Surface | TiN | |
Type of product | Socket insert |
Article number | 643333 8 | |
EAN / GTIN | 4000896232345 | |
Manufacturer number | 986SL-8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon bit socket, long, 1/2 inch TiN coated 8 mm
on request
In stock
63 pieces in stock
US $ 32.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
354 pieces in stock
US $ 20.09
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 23 | 23.5 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 1/2 |
Length | 140 | 140 |
Hexagon | 8 | 8 |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |