{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Square drive | 1/2 inch | |
Standard | DIN 7422 | |
⌀ drive end | 23 mm | |
Length | 140 mm | |
Drive profile | Hexagon screwdriver | |
Version | TiN coated | |
Material | Chrome vanadium steel | |
Surface | TiN | |
Type of product | Socket insert |
Article number | 643333 10 | |
EAN / GTIN | 4000896232321 | |
Manufacturer number | 986SL-10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon bit socket, long, 1/2 inch TiN coated, Hexagon: 10mm
on request
In stock
63 pieces in stock
US $ 34.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,276 pieces in stock
US $ 15.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
US $ 23.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
58 pieces in stock
US $ 20.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,675 pieces in stock
US $ 15.47
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 23 mm | 22.5 mm | 23.5 mm | 23.5 mm | 22 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch |
Length | 140 mm | 140 mm | 140 mm | 140 mm | 140 mm |
Hexagon | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |