Hexagon bit socket, long, 1/2 inch TiN coated 7 mm

Article no.: 643333 7
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 7 mm
Square drive 1/2 inch
Standard DIN 7422
⌀ drive end 23 mm
Length 140 mm
Drive profile Hexagon screwdriver
Version TiN coated
Material Chrome vanadium steel
Surface TiN
Type of product Socket insert

Identification numbers & Classifications

Article number 643333 7
EAN / GTIN 4000896232352
Manufacturer number 986SL-7

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.
TiN-coated blades for high bonding strength and resistance to abrasion. With optimised corrosion protection.

Application:

Ideally suited to sustained loads such as series screw fastenings.

Standard:

DIN 7422

Material:

Sleeve of chrome vanadium steel, non-flaking, chrome-plated. Blade of special steel with TiN coating.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart