Hexagon bit socket, long, 1/2 inch TiN coated 12 mm

Article no.: 643333 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
20 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 12 mm
Square drive 1/2 inch
Standard DIN 7422
⌀ drive end 24.6 mm
Length 140 mm
Drive profile Hexagon screwdriver
Version TiN coated
Material Chrome vanadium steel
Surface TiN
Type of product Socket insert

Identification numbers & Classifications

Article number 643333 12
EAN / GTIN 4000896232536
Manufacturer number 986SL-12

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.
TiN-coated blades for high bonding strength and resistance to abrasion. With optimised corrosion protection.

Application:

Ideally suited to sustained loads such as series screw fastenings.

Standard:

DIN 7422

Material:

Sleeve of chrome vanadium steel, non-flaking, chrome-plated. Blade of special steel with TiN coating.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart