{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Square drive | 1/2 inch | |
Standard | DIN 3124 | |
⌀ drive output end | 18.3 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642100 13 | |
EAN / GTIN | 4018754005215 | |
Manufacturer number | 03010013 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Bi-hexagon socket, 1/2 inch, Width across flats: 13mm
on request
In stock
392 pieces in stock
US $ 14.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,583 pieces in stock
US $ 4.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,154 pieces in stock
US $ 8.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,734 pieces in stock
US $ 6.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
613 pieces in stock
US $ 12.31
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 18.3 mm | 19.1 mm | 19.1 mm | 19.1 mm | 19.1 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch |
Length | 38 mm | 38 mm | 77 mm | 38 mm | 77 mm |
Width across flats | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm |
Material | HPQ® high performance steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |