Bi-hexagon socket, 1/2 inch, Width across flats: 20mm

Article no.: 642100 20
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
34 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 20 mm
Square drive 1/2 inch
Standard DIN 3124
⌀ drive output end 27.2 mm
Length 42 mm
Drive profile Bi-hex socket
Material HPQ® high performance steel
Surface chromium-plated over nickel
with AS Drive profile. yes
Type of product Socket insert

Identification numbers & Classifications

Article number 642100 20
EAN / GTIN 4018754005284
Manufacturer number 03010020

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish. AS drive profile.

Standard:

DIN 3124

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 1/2 inch, Width across flats: 20mm

Bi-hexagon socket, 1/2 inch, Width across flats: 20mm

on request
In stock
34 pieces in stock
US $ 19.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
418 pieces in stock
US $ 5.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
198 pieces in stock
US $ 9.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
362 pieces in stock
US $ 8.73
plus VAT at the current rate Prices plus delivery costs
⌀ drive output end 27.2 mm 27.8 mm 27.8 mm 27.8 mm
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 1/2 inch 1/2 inch 1/2 inch 1/2 inch
Length 42 mm 39 mm 77 mm 38 mm
Width across flats 20 mm 20 mm 20 mm 20 mm
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart