{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Square drive | 1/2 inch | |
Standard | DIN 3124 | |
⌀ drive output end | 19.1 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642120 13 | |
EAN / GTIN | 4045197164063 | |
Manufacturer number | 642120 13 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bi-hexagon socket, 1/2 inch 13 mm
on request
In stock
3,167 pieces in stock
US $ 4.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,047 pieces in stock
US $ 6.78
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 19.1 | 19.1 |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 |
Length | 38 | 38 |
Standard | DIN 3124 | DIN 3124 |
Width across flats | 13 | 13 |
Material | Chrome vanadium steel | Chrome vanadium steel |