{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Square drive | 1/2 inch | |
⌀ drive output end | 19.1 mm | |
Length | 77 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Type of product | Socket insert |
Article number | 642520 13 | |
EAN / GTIN | 4045197542748 | |
Manufacturer number | 642520 13 |