{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 1/2 inch | |
⌀ drive output end | 15.4 mm | |
Length | 77 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Type of product | Socket insert |
Article number | 642520 10 | |
EAN / GTIN | 4045197542717 | |
Manufacturer number | 642520 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket deep, 1/2 inch 10 mm
on request
In stock
1,375 pieces in stock
US $ 8.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,778 pieces in stock
US $ 4.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,394 pieces in stock
US $ 6.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
551 pieces in stock
US $ 12.31
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 15.4 | 15.4 | 15.4 | 15.4 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 77 | 38 | 38 | 77 |
Width across flats | 10 | 10 | 10 | 10 |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |