{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
Square drive | 1/2 inch | |
⌀ drive output end | 24.1 mm | |
Length | 77 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Type of product | Socket insert |
Article number | 642520 17 | |
EAN / GTIN | 4045197542786 | |
Manufacturer number | 642520 17 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket deep, 1/2 inch, Width across flats: 17mm
on request
In stock
1,712 pieces in stock
US $ 8.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,200 pieces in stock
US $ 4.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,500 pieces in stock
US $ 7.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,283 pieces in stock
US $ 12.82
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 24.1 mm | 24.1 mm | 24.1 mm | 24.1 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch |
Length | 77 mm | 38 mm | 38 mm | 77 mm |
Width across flats | 17 mm | 17 mm | 17 mm | 17 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |