{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Square drive | 1/4 inch | |
⌀ drive output end | 18 mm | |
Length | 25 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631020 13 | |
EAN / GTIN | 4045197161864 | |
Manufacturer number | 631020 13 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Hexagon socket, 1/4 inch, Width across flats: 13mm
on request
In stock
2,694 pieces in stock
US $ 3.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
962 pieces in stock
US $ 5.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,100 pieces in stock
US $ 4.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,640 pieces in stock
US $ 5.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
513 pieces in stock
US $ 4.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
695 pieces in stock
US $ 7.39
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |
Drive profile | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 inch | 1/4 inch | 1/4 inch | 1/4 inch | 1/4 inch | 1/4 inch |
Length | 25 mm | 24.8 mm | 50 mm | 25 mm | 25 mm | 50 mm |
Width across flats | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |