Socket set with long sockets and bits, 1/4 inch square drive 35 pieces, Type: 6

Article no.: 630308 6
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-13
  • Width across flats range, hexagon wrenches: 2.5-8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 35
Square drive 1/4 inch
Width across flats range, hexagon sockets 4-13 mm
Width across flats range, hexagon wrenches 2.5-8 mm
Packaging ABS plastic box
Length 357 mm
Width 174 mm
Height 47 mm
Drive profile Hexagon socket; Hexagon screwdriver
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 630308 6
Copy
EAN / GTIN 4062406230890
Copy
Manufacturer number 630308 6
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M8
and for hexagon socket head screws with thread M4 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Hexagon sockets, long: 12 pcs. No. 631415 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
Sockets single hexagon: 12 pcs. No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
Hexagon screwdriver bits: 6 pcs. No. 631720 size 2.5; 3; 4; 5; 6; 8
T-handle: 1 pc. similar to No. 633029
Spin type speeder: 1 pc. No. 632840 size 150
EXTENSION: 1 pc. No. 632420 size 150
Universal joint: 1 pc. No. 633520 size 1/4
Ratchet: 1 pc. No. 632090 size 1/4
Storage in: ABS plastic box

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart