T-handle, 1/4 inch 116 mm

Article no.: 633029 116
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,352 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Square drive 1/4 inch
overall length 116 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 633029 116
EAN / GTIN 4062406063498
Manufacturer number 633029 116

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With movable sliding head.

Standard:

Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.
DIN 3122-A 6.3

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart