Socket set 1/4; 1/2 inch square drive 65 pieces, Type: SD

Article no.: 630023 SD
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/2; 1/4
  • Width across flats range, Surface Drive: 4-34
  • Width across flats range, hexagon wrenches: 6-14
  • Hexagon socket profile: Surfacedrive
  • Square with Wobble-Fix: with angle of inclination

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 inch; 1/4 inch
Width across flats range, Surface Drive 4-34 mm
Width across flats range, hexagon wrenches 6-14 mm
Hexagon socket profile Surfacedrive
Square with Wobble-Fix with angle of inclination
Packaging ABS plastic box
Length 510 mm
Width 294 mm
Height 61 mm
Drive profile Hexagon socket Surfacedrive; Hexagon screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Tri-square screwdriver
Degree of fill of a drawer in units 8×20
Type of product Socket spanner

Identification & Classification

Article number 630023 SD
Copy
EAN / GTIN 4062406060220
Copy
Manufacturer number 630023 SD
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The Surface Drive profile works directly on the faces of the nuts and bolts; weaker corners are protected. Even intermediate sizes (e.g. inch size bolts) and worn bolt heads can be tightened or released using the Surface Drive profile. The Wobble-Fix extensions allow use at an angle and can be secured by clicking into place.
Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.

Application:

For external hexagon screws / nuts with thread M4 − M20 and for hexagon socket head screws with thread M4 − M18.
For Pozidriv and Phillips screws with threads M2 – M6, slot-head screws with thread M2.5 − M5,
for internal Torx® screws with thread M3 − M8 and for Trisquare screws with thread M4 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1/4 inch hexagon sockets, Surface​Drive: 13 pcs. No. 631225 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14
1/2 inch hexagon sockets, Surface Drive: 12 pcs. No. 642325 size 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34
1/2 inch hexagon screwdriver bits: 4 pcs. No. 643229 size 6; 8; 10; 14
1/4 inch hexagon BITS C 6.3: 4 pcs. similar to No. 675240 size 3; 4; 5; 6
1/4 inch BITS for Phillips C 6.3: 3 pcs. similar to No. 675310 size 1/25; 2/25; 3/25
1/4 inch Pozidriv BITS C 6.3: 3 pcs. similar to No. 675320 size 1/25; 2/25; 3/25
1/4 inch slot-head BITS C 6.3: 3 pcs. similar to No. 675250 size 3.5×0.6; 5.5×0.8; 8×1.2
1/4 inch BITS for Torx® C 6.3: 6 pcs. similar to No. 675340 size TX10; TX15; TX20; TX25; TX30; TX40
1/4 inch tri-square BITS C 6.3: 4 pcs. similar to No. 675565 size M4; M5; M6; M8
1/4 inch tommy-bar: 1 pc. No. 633029 size 116
1/4 inch spinner handle: 1 pc. No. 632829 size 1/4
1/4 inch “Wobble-Fix” extensions: 2 pcs. No. 632519 size 50; 100
1/2 inch extensions “Wobble-Fix”: 1 pc. No. 641129 size 125
1/4 inch universal joint: 1 pc. No. 633529 size 1/4
1/2 inch universal joint: 1 pc. No. 641629 size 1/2
1/4 inch ratchet: 1 pc. No. 632025 size 1/4 with ejector
1/2 inch ratchet: 1 pc. No. 640025 size 1/2 with ejector
1/4 inch adapter E 6.3: 1 pc. similar to No. 675020 6.3K for 1/4 inch BITS C 6.3
1/4 inch converter: 1 pc. similar to No. 650005 size 2 hexagon coupling 1/4 inch E 6.3 – external square 1/4 inch
1/2 inch converter: 1 pc. similar to No. 650005 size 5 hexagon coupling 7/16 inch E 11.2 – external square 1/2 inch
1/4 inch bit adapter: 1 pc. similar to No. 676800 square socket 1/4 inch – bit holder 1/4 inch
Presented in: ABS plastic box

Note:

The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2×3/1 (not included in the scope of supply).

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
To shopping cart