{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5 mm | |
Square drive | 1/4 inch | |
Standard | DIN 3124 | |
⌀ drive output end | 8.1 mm | |
Length | 50 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 631415 5 | |
EAN / GTIN | 4045197492951 | |
Manufacturer number | 631415 5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 1/4 inch deep, Width across flats: 5mm
on request
In stock
479 pieces in stock
US $ 4.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
995 pieces in stock
US $ 3.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,577 pieces in stock
US $ 5.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,720 pieces in stock
US $ 4.89
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 8.1 mm | 7.9 mm | 8.1 mm | 8.1 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket |
Square drive | 1/4 inch | 1/4 inch | 1/4 inch | 1/4 inch |
Length | 50 mm | 25 mm | 24.8 mm | 25 mm |
Width across flats | 5 mm | 5 mm | 5 mm | 5 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |