{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 1/4 inch | |
⌀ drive output end | 14.4 mm | |
Length | 25 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631020 10 | |
EAN / GTIN | 4045197161833 | |
Manufacturer number | 631020 10 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket, 1/4 inch 10 mm
on request
In stock
4,846 pieces in stock
US $ 3.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,756 pieces in stock
US $ 4.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,934 pieces in stock
US $ 5.15
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 14.4 | 14.5 | 14.5 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/4 | 1/4 | 1/4 |
Length | 25 | 50 | 25 |
Width across flats | 10 | 10 | 10 |
Material | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert |