Socket set 1/4 inch square drive 29 pieces, Type: 6

Article no.: 630368 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,770 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-13
  • Width across flats range, hexagon wrenches: 3-6

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of pieces 29
Square drive 1/4 inch
Width across flats range, hexagon sockets 4-13 mm
Width across flats range, hexagon wrenches 3-6 mm
Packaging ABS plastic box
Length 257 mm
Width 149 mm
Height 47 mm
Drive profile Hexagon socket; Hexagon screwdriver; Screwdriver for Phillips; Pozidriv screwdriver
Type of product Socket spanner

Identification numbers & Classifications

Article number 630368 6
EAN / GTIN 4062406230203
Manufacturer number 630368 6

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M8
and for hexagon socket head screws with thread M4 − M8.
For Phillips screws with thread M2 − M6 and for slot-head screws with thread M2.5 − M5.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets single hexagon: 12 pcs. No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
Hexagon screwdriver bits: 4 pcs. No. 631720 size 3; 4; 5; 6
Bits, C 6.3, for Phillips: 3 pcs. similar to No. 675200 size 1, 2; 3
Bits, C 6.3, for slot-head: 3 pcs. similar to No. 675250 size 4, 5.5; 8
Holder for bits: 1 pc. No. 676800 size 4/4
T-handle: 1 pc. similar to No. 633029
Spin type speeder: 1 pc. No. 632840 size 150
Extensions: 1 pc. 75 mm
1 pc. No. 632420 size 150
Universal joint: 1 pc. No. 633520 size 1/4
Ratchet: 1 pc. No. 632090 size 1/4
Storage in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart