{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5.5 mm | |
Square drive | 1/4 inch | |
⌀ drive output end | 8.5 mm | |
Length | 23 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 630950 5,5 | |
EAN / GTIN | 4018754000401 | |
Manufacturer number | 01030055 |