{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Square drive | 1/4 inch | |
⌀ drive output end | 11.6 mm | |
Length | 23 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 630950 8 | |
EAN / GTIN | 4018754000333 | |
Manufacturer number | 01030008 |
This article |
Recommendations |
||
---|---|---|---|
Bi-hexagon socket, 1/4 inch 8 mm
on request
In stock
182 pieces in stock
US $ 10.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,344 pieces in stock
US $ 4.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,005 pieces in stock
US $ 7.19
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 11.6 | 11.9 | 11.9 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 | 1/4 | 1/4 |
Length | 23 | 25 | 50 |
Width across flats | 8 | 8 | 8 |
Material | Chrome vanadium steel | Chrome vanadium steel | |
Type of product | Socket insert | Socket insert | Socket insert |