{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Square drive | 1/4 inch | |
⌀ drive output end | 16.5 mm | |
Length | 23 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 630950 12 | |
EAN / GTIN | 4018754000371 | |
Manufacturer number | 01030012 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Bi-hexagon socket, 1/4 inch, Width across flats: 12mm
on request
In stock
187 pieces in stock
US $ 11.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,064 pieces in stock
US $ 3.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,267 pieces in stock
US $ 5.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
333 pieces in stock
US $ 4.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,891 pieces in stock
US $ 5.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
747 pieces in stock
US $ 4.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
218 pieces in stock
US $ 7.34
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 16.5 mm | 16.8 mm | 16.9 mm | 16.9 mm | 16.9 mm | 16.9 mm | 16.9 mm |
Drive profile | Bi-hex socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 inch | 1/4 inch | 1/4 inch | 1/4 inch | 1/4 inch | 1/4 inch | 1/4 inch |
Length | 23 mm | 25 mm | 24.8 mm | 50 mm | 25 mm | 25 mm | 50 mm |
Width across flats | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |