{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Square drive | 1/4 inch | |
⌀ drive output end | 18.8 mm | |
Length | 24 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 630950 14 | |
EAN / GTIN | 4018754000395 | |
Manufacturer number | 01030014 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon socket, 1/4 inch 14 mm
on request
In stock
93 pieces in stock
US $ 12.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
463 pieces in stock
US $ 8.04
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 18.8 | 20.4 |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 | 1/2 |
Length | 24 | 77 |
Width across flats | 14 | 14 |
Material | Chrome vanadium steel | |
Type of product | Socket insert | Socket insert |