Socket set 1/4; 1/2 inch square drive 38 pieces, Type: 6

Article no.: 630016 6
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/2; 1/4
  • Width across flats range, hexagon sockets: 4-30
  • Width across flats range, hexagon wrenches: 3-14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 38
Square drive 1/2 inch; 1/4 inch
Width across flats range, hexagon sockets 4-30 mm
Width across flats range, hexagon wrenches 3-14 mm
Packaging ABS plastic box
Length 454 mm
Width 253 mm
Height 64 mm
Drive profile Hexagon socket; Hexagon screwdriver
Type of product Socket spanner

Identification & Classification

Article number 630016 6
Copy
EAN / GTIN 4018754260638
Copy
Manufacturer number 96011160
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M20.
For hexagon socket head screws with thread M4 − M18.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

1/4 inch hexagon socket set: 9 pcs. No. 631000 size 4; 5; 5.5; 6; 7; 8; 9; 10; 11
1/2 inch hexagon socket set: 10 pcs. No. 642200 size 13; 16; 17; 18; 19; 21; 22; 24; 27; 30
1/4 inch hexagon screwdriver bits: 3 pcs. No. 631700 size 3; 4; 5
1/2 inch hexagon screwdriver bits: 5 pcs. No. 643200 size 6; 8; 10; 12; 14
1/4 inch tommy-bar: 1 pc. No. 633000 size 116
1/2 inch tommy-bar: 1 pc. No. 641300 size 300
1/4 inch spinner handle: 1 pc. No. 632800 size 150
1/4 inch extensions: 2 pcs. No. 632400 size 50; 150
1/2 inch extensions: 2 pcs. No. 641000 size 130; 255
1/4 inch universal joint: 1 pc. No. 633500 size 1/4
1/2 inch universal joint: 1 pc. No. 641600 size 1/2
1/4 inch ratchet: 1 pc. No. 632000 size 1/4
1/2 inch ratchet: 1 pc. No. 640100 size 1/2
Presented in: ABS plastic box

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart