Reversible ratchet, 1/2 inch 1/2

Article no.: 640100 1/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
411 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Square drive 1/2 inch
overall length 266 mm
No. of teeth 36
Type of product Ratchet

Identification numbers & Classifications

Article number 640100 1/2
EAN / GTIN 4018754013173
Manufacturer number 13111010

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.
DIN 3122-D 12.5

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart