Socket set 1/2 inch square drive 31 pieces, Type: 12

Article no.: 638016 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, bi-hex sockets: 8-32
  • Width across flats range, hexagon wrenches: 4-14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 31
Square drive 1/2 inch
Width across flats range, bi-hex sockets 8-32 mm
Width across flats range, hexagon wrenches 4-14 mm
Length 454 mm
Width 253 mm
Height 64 mm
Drive profile Bi-hex socket; Hexagon screwdriver
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 638016 12
EAN / GTIN 4018754260881
Manufacturer number 96031439

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With bi-hexagon sockets No. 642100.

Application:

For hexagon head screws / nuts with thread M6 − M22 and hexagon socket head screws with thread M5 − M18.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Sockets: 17 pcs. size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm
Hexagon screwdriver bits: 8 pcs. No. 643200 size 4; 5; 6; 7; 8; 10; 12; 14
T-handle: 1 pc. No. 641300 size 300
Extensions: 3 pcs. No. 641000 75; 130; 255
Universal joint: 1 pc. No. 641600 size 1/2
Ratchet: 1 pc. No. 640100 size 1/2
Presented in: ABS plastic box

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 1/2 inch square drive 31 pieces, Type: 12

Socket set 1/2 inch square drive 31 pieces, Type: 12

on request
In stock
50 pieces in stock
US $ 960.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
749 pieces in stock
US $ 444.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
314 pieces in stock
US $ 368.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
US $ 318.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
321 pieces in stock
US $ 368.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
355 pieces in stock
US $ 318.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
221 pieces in stock
US $ 200.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
649 pieces in stock
US $ 274.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
275 pieces in stock
US $ 108.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
446 pieces in stock
US $ 146.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,417 pieces in stock
US $ 191.36
plus VAT at the current rate Prices plus delivery costs
Square drive 1/2 inch 1/2 inch 1/2 inch 1/2 inch 1/2 inch 1/2 inch 1/2 inch 1/2 inch 1/2 inch 1/2 inch 1/2 inch
Number of pieces 31 35 32 29 32 29 16 23 16 23 33
Width 253 mm 294 mm 294 mm 294 mm 294 mm 294 mm 294 mm 294 mm 227 mm 227 mm 227 mm
Height 64 mm 61 mm 61 mm 61 mm 61 mm 61 mm 61 mm 61 mm 62 mm 62 mm 62 mm
Length 454 mm 510 mm 510 mm 510 mm 510 mm 510 mm 510 mm 510 mm 407 mm 407 mm 507 mm
Type of product Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart