Socket set 1/2 inch square drive 35 pieces SD

Article no.: 638025 SD
plus VAT at the current rate Prices plus delivery costs
on request
In stock
917 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, Surface Drive: 8-34
  • Width across flats range, hexagon wrenches: 4-14
  • Hexagon socket profile: Surfacedrive
  • Square with Wobble-Fix: with angle of inclination

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 35
Square drive 1/2 inch
Width across flats range, Surface Drive 8-34 mm
Width across flats range, hexagon wrenches 4-14 mm
Hexagon socket profile Surfacedrive
Square with Wobble-Fix with angle of inclination
Length 510 mm
Width 294 mm
Height 61 mm
Drive profile Hexagon socket; Hexagon SurfaceDrive socket
Width across flats metric
Degree of fill of a drawer in units 8×20
Type of product Socket spanner

Identification numbers & Classifications

Article number 638025 SD
EAN / GTIN 4062406061401
Manufacturer number 638025 SD

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.
The Surface Drive profile works directly on the faces of the nuts and bolts; weaker corners are protected. Even intermediate sizes (e.g. inch size bolts) and worn bolt heads can be tightened or released using the Surface Drive profile. The Wobble-Fix extensions allow use at an angle and can be secured by clicking into place.

Application:

For hexagon head screws / nuts with thread M5 − M22 and 1/4 − 7/8 inch (American inch size) and hexagon socket head screws with thread M5 − M18.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Hexagon sockets, Surface Drive: 19 pcs. No. 642325 size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34
Hexagon screwdriver sockets: 8 pcs. No. 643229 size 4; 5; 6; 7; 8; 10; 12; 14
T-handle: 1 pc. No. 641329 size 295
Extensions ″Wobble-Fix″: 2 pcs. No. 641129 size 125; 250
Universal joint: 1 pc. No. 641629 size 1/2
Ratchet: 1 pc. No. 640025 size 1/2
Converter: 1 pc. similar to No. 650002 size 5 drive input hexagon 7/16 inch E 11.2 - drive output square 1/2 inch
Adapters: 2 pcs. similar to No. 649500
drive input square socket 3/8 inch - drive output square 1/2 inch
drive input square socket 1/2 inch - drive output square 3/8 inch
Presented in: ABS plastic box

Note:

The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2×3/1 or 2 pieces of small parts storage bins No. 951251 size 2×6/1 (not included in the scope of supply).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart