Extension, 1/4 inch, overall length: 50mm

Article no.: 632400 50
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
349 pieces in stock 349 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 50 mm
Square drive 1/4 inch
Type of product Extension

Identification numbers & Classifications

Article number 632400 50
EAN / GTIN 4018754012206
Manufacturer number 11010001

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.
Drives and connectors can be assembled “blind” due to chamfered edges on male and female couplings and four snap grooves.

Standard:

DIN 3123-B 6.3

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 1/4 inch, overall length: 50mm

Extension, 1/4 inch, overall length: 50mm

on request
In stock Available in 3-4 working days
349 pieces in stock 349 pieces available in 3-4 working days
US $ 16.14
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
1,424 pieces in stock 1,424 pieces available in 3-4 working days
US $ 4.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
1,909 pieces in stock 1,909 pieces available in 3-4 working days
US $ 6.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
789 pieces in stock 789 pieces available in 3-4 working days
US $ 6.06
plus VAT at the current rate Prices plus delivery costs
Square drive 1/4 inch 1/4 inch 1/4 inch 1/4 inch
overall length 50 mm 50 mm 50 mm 50 mm
Type of product Extension Extension Extension Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart