Extension, 1/4 inch 254 mm

Article no.: 632400 254
plus VAT at the current rate Prices plus delivery costs
on request
In stock
250 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 254 mm
Square drive 1/4 inch
Type of product Extension

Identification numbers & Classifications

Article number 632400 254
EAN / GTIN 4018754103768
Manufacturer number 11010010

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.
Drives and connectors can be assembled “blind” due to chamfered edges on male and female couplings and four snap grooves.

Standard:

DIN 3123-B 6.3

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart