{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 inch | |
Standard | DIN 3122; DIN 3120 | |
overall length | 117 mm | |
No. of teeth | 22 | |
Working angle | 16.4 degrees | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
Type of product | Ratchet | |
USP1 | Reversible | |
USP2 | Working angle 16.4°, length 117 mm |
Article number | 632000 1/4 | |
EAN / GTIN | 4018754177738 | |
Manufacturer number | 11111010 |
This article |
Recommendations |
|
---|---|---|
Reversible ratchet, 1/4 inch, Type: 1/4
on request
In stock
602 pieces in stock
US $ 112.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
794 pieces in stock
US $ 54.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/4 inch | 1/4 inch |
Working angle | 16.4 degrees | 5 degrees |
overall length | 117 mm | 116 mm |
Surface | chrome-plated | chrome-plated |
Material | Chrome alloy steel | Chromium vanadium steel |
No. of teeth | 22 | 72 |
Type of product | Ratchet | Ratchet |