{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 8 mm | |
Width across flats 2 | 9 mm | |
Spanner length L | 182 mm | |
maximum ring ⌀ D1 max | 14 mm | |
maximum ring ⌀ D2 max | 15 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 8X9 | |
EAN / GTIN | 4045197385345 | |
Manufacturer number | 615900 8X9 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked, phosphated, Width across flats: 8X9mm
on request
In stock
119 pieces in stock
US $ 8.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
818 pieces in stock
US $ 9.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,256 pieces in stock
US $ 14.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 182 mm | 182 mm | 180 mm |
Width across flats 1 | 8 mm | 8 mm | 8 mm |
Width across flats 2 | 9 mm | 9 mm | 9 mm |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 14 mm | 14 mm | 14 mm |
maximum ring ⌀ D2 max | 15 mm | 15 mm | 15 mm |
Type of product | Spanner | Spanner | Spanner |