{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 20 mm | |
Width across flats 2 | 22 mm | |
Spanner length L | 318 mm | |
maximum ring ⌀ D1 max | 31 mm | |
maximum ring ⌀ D2 max | 34 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 20X22 | |
EAN / GTIN | 4045197385505 | |
Manufacturer number | 615900 20X22 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked, phosphated, Width across flats: 20X22mm
on request
In stock
57 pieces in stock
US $ 20.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
867 pieces in stock
US $ 20.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
854 pieces in stock
US $ 27.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 318 mm | 318 mm | 300 mm |
Width across flats 1 | 20 mm | 20 mm | 20 mm |
Width across flats 2 | 22 mm | 22 mm | 22 mm |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 31 mm | 31 mm | 31 mm |
maximum ring ⌀ D2 max | 34 mm | 34 mm | 34 mm |
Type of product | Spanner | Spanner | Spanner |