{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 12 mm | |
Width across flats 2 | 13 mm | |
Spanner length L | 216 mm | |
maximum ring ⌀ D1 max | 20 mm | |
maximum ring ⌀ D2 max | 21 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 12X13 | |
EAN / GTIN | 4045197385383 | |
Manufacturer number | 615900 12X13 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended ring spanner, deeply cranked, phosphated, Width across flats: 12X13mm
on request
In stock
268 pieces in stock
US $ 9.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,797 pieces in stock
US $ 10.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
452 pieces in stock
US $ 7.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
548 pieces in stock
US $ 17.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 216 mm | 216 mm | 144 mm | 220 mm |
Width across flats 1 | 12 mm | 12 mm | 12 mm | 12 mm |
Width across flats 2 | 13 mm | 13 mm | 13 mm | 13 mm |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 20 mm | 20 mm | 19 mm | 20 mm |
maximum ring ⌀ D2 max | 21 mm | 21 mm | 21 mm | 21 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |