Double-ended ring spanner, deeply cranked 19X24 mm

Article no.: 615900 19X24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,021 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 19 mm
Width across flats 2 24 mm
Spanner length L 325 mm
maximum ring ⌀ D1 max 29 mm
maximum ring ⌀ D2 max 35 mm
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615900 19X24
EAN / GTIN 4045197348708
Manufacturer number 615900 19X24

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart