{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 11 mm | |
Spanner length L | 200 mm | |
maximum ring ⌀ D1 max | 16 mm | |
maximum ring ⌀ D2 max | 18 mm | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
open ring | no | |
Type of product | Spanner |
Article number | 615600 10X11 | |
EAN / GTIN | 4062406220860 | |
Manufacturer number | 615600 10X11 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked, Width across flats: 10X11mm
on request
In stock
850 pieces in stock
US $ 16.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,286 pieces in stock
US $ 8.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,852 pieces in stock
US $ 9.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 200 mm | 197 mm | 197 mm |
Width across flats 1 | 10 mm | 10 mm | 10 mm |
Width across flats 2 | 11 mm | 11 mm | 11 mm |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 16 mm | 16 mm | 16 mm |
maximum ring ⌀ D2 max | 18 mm | 18 mm | 18 mm |
Type of product | Spanner | Spanner | Spanner |